E.L. Nickell C-3290 Vertical Ammonia Suction Trap (40in X 75in. 408 Gallons)

E.L. Nickell C-3290 Vertical Ammonia Suction Trap (40in X 75in. 408 Gallons)

E.L. Nickell C-3290 Vertical Ammonia Accumulator (40in x 75in. 408 Gallons) Serial Number: 26981. Tank National Board Number: 25010. Tank Estimated Capacity (Gallons): 408. Tank MAWP (PSI @ Temp): 150 PSI @ 650 F. Tank MAWT (PSI @ Temp): -20 F @ 150 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1978. Shipping Dimensions (Inches): 108 x 60 x 60. 2500 LB
Product Details
  • Stock No: RRK11
  • Manufacturer: E.L. Nickell Co.
  • Model: C-3290
  • Serial Number: 26981
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 40
  • Tank Length (Inches): 75
  • Tank Estimated Capacity (Gallons): 408
  • Tank National Board Number: 25010
  • Tank MAWP (PSI at temp): 150 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 150 PSI
  • Tank Inlets & Outlets Description: Inlet (in): 4 Outlet (in): 3
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 60
  • Height (Inches): 60
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1978
  • Spec Sheet Available: No
E.L. Nickell C-3290 Vertical Ammonia Suction Trap (40in X 75in. 408 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed