E.L. Nickell Co. C-10427-B Vertical Ammonia Receiver (36in X 96in. 530 Gallons)

E.L. Nickell Co. C-10427-B Vertical Ammonia Receiver (36in X 96in. 530 Gallons)

E.L. Nickell Co., Inc Vertical Ammonia Receiver. Certified by E.L. Nickell Co., Inc. National Board: 39755. Serial No: 42652. Drawing Number: C-10427-B. Year Built: 1992. MAWP: 150 PSI @ 650 F. MDMT: -20 F @ 150 PSI.
Product Details
  • Stock No: NOR08
  • Manufacturer: E.L. Nickell Co.
  • Model: C-10427-B
  • Serial Number: 42652
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 96
  • Tank Estimated Capacity (Gallons): 530
  • Tank National Board Number: 39755
  • Tank MAWP (PSI at temp): 150 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 150 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 48
  • Height (Inches): 132
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
E.L. Nickell Co. C-10427-B Vertical Ammonia Receiver (36in X 96in. 530 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed