E.L Nickell Co Horizontal Ammonia Oil Tank (10in X 30in. 30 Gallons)

E.L Nickell Co Horizontal Ammonia Oil Tank (10in X 30in. 30 Gallons)

E.L Nickell Co Vertical Oil Separator. MAWP: 250 PSI @ 650 F. MDMT: -20 F @ 250 PSI. Overall Vessel Capacity: 30 Gallons. Overall Vessel Dimensions: 10dia x 30L.
Product Details
  • Stock No: HDCY05C
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: C-3491
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 10
  • Tank Length (Inches): 30
  • Tank Estimated Capacity (Gallons): 30
  • Tank National Board Number: 7950
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 PSI @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet: 3in. Outlet: 2in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 15
  • Height (Inches): 15
  • Weight (LBS): 200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1979
  • Spec Sheet Available: No
  • Previously Used With: Vilter Reciprocating Compressor
E.L Nickell Co Horizontal Ammonia Oil Tank (10in X 30in. 30 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed