E.L. Nickell Co. Horizontal Ammonia Oil Tank (14in X 34in. 30 Gallons)

E.L. Nickell Co. Horizontal Ammonia Oil Tank (14in X 34in. 30 Gallons)

E.L. Nickell Co., Inc Oil Tank. Certified by E.L. Nickell Co., Inc. National Board: 37621. Serial No: 40421. Year Built: 1990. Max Allowable Working Pressure: 250 PSI @ 650 F. Min Design Metal Temperature: -20 F @ 250 PSI.
Product Details
  • Stock No: RDY23
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 40421
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 14
  • Tank Length (Inches): 34
  • Tank Estimated Capacity (Gallons): 30
  • Tank National Board Number: 37621
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet/Outlet: 4 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 22
  • Height (Inches): 22
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1990
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
E.L. Nickell Co. Horizontal Ammonia Oil Tank (14in X 34in. 30 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed