E.L Nickell Co. Horizontal Ammonia Receiver (36 in X 168 in. 850 Gallons)

E.L Nickell Co. Horizontal Ammonia Receiver (36 in X 168 in. 850 Gallons)

Certified by E.L. Nickell Co. Horizontal Ammonia Receiver. MAWP: 250 PSI @ 650 F. MDMT: -20 F @ 250 PSI. Year of Manufacture: 1993. Serial No: 43686.
Product Details
  • Stock No: NMD15
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 43686
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 168
  • Tank Estimated Capacity (Gallons): 850
  • Tank National Board Number: 40818
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: 4" Inlet & Outlet.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 175
  • Width (Inches): 48
  • Height (Inches): 48
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1993
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
E.L Nickell Co. Horizontal Ammonia Receiver (36 in X 168 in. 850 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed