- Product Details
E.L. Nickell Co. Horizontal Ammonia Recirculator (36 in. X 108 in. 580 Gallons)
Certified by E.L. Nickell Co. Inc. Low Pressure Recirculator. National Board: 37444. MAWP: 150 PSI @ 650 F. MDMT: -40 F @ 60 PSI. Year Built: 1990. Serial No: 40264.
Product Details
- Stock No: NMD13
- Manufacturer: E.L. Nickell Co.
- Serial Number: 40264
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 36
- Tank Length (Inches): 108
- Tank Estimated Capacity (Gallons): 580
- Tank National Board Number: 37444
- Tank MAWP (PSI at temp): 150 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 150 PSI
- Tank Inlets & Outlets Description: Inlet & Outlet
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 118
- Width (Inches): 48
- Height (Inches): 72
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1990
- Year Removed from Production: 2024
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















