- Product Details
E.L. Nickell Co. Insulated Ammonia Surge Tank - 117 Gallon
1994 E.L. Nickell Co. Insulated Ammonia Surge Drum. Model: C-11129, S/N: 44012. Approximate capacity: 117 gallons. Certified by E.L.Nickell Co., Nat. Board #: 41140. MAWP: 200 psi @ 650 °F, MDMT: -20 °F @ 200 psi. Inlets/outlets: (4) 1 in. (1) 2-1/2 in. (2) 3 in. (2) Float Switches for use with NH3, R-12, R-22, R-502. Max temp: 150 °F, 120 VAC, 7 amps. Drum dimensions: 31 in. dia x 36 in. L. Overall dimensions: 52 in. L x 42 in W x 49 in. H.
- Stock No: PJFS002.
- Manufacturer: E.L. Nickell Co.
- Model: C-11129
- Serial Number: 44012
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 31
- Tank Length (Inches): 36
- Tank Estimated Capacity (Gallons): 117
- Tank National Board Number: 41140
- Tank MAWP (PSI at temp): 200 psi @ 650 °F
- Tank Inlets & Outlets Description: (4) 1 in. (1) 2-1/2 in. (2) 3 in
- Micro Control Panel Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 52
- Width (Inches): 42
- Height (Inches): 49
- Year of Manufacture: 1994
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














