- Product Details
E.L. Nickell Co Vertical Ammonia Accumulator (60in X 96in. 1669 Gallons)
Certified by E.L. Nickell Co. Inc. Vertical Accumulator. National Board: 35976. Serial No: 38773. Job No: C-8309-B. Year Built: 1988. MAWP: 150 PSI @ 650 F. MDMT: -20 F @ 650 PSI.
Product Details
- Stock No: AFI07
- Manufacturer: E.L. Nickell Co.
- Model: C-8309-B
- Serial Number: 38773
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 60
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 1,660
- Tank National Board Number: 35976
- Tank MAWP (PSI at temp): 150 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 650 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 60
- Height (Inches): 144
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1988
- Year Removed from Production: 2026
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














