E.L. Nickell Co Vertical Ammonia Oil Still Tank (30in X 52in, 220 Gallons)

E.L. Nickell Co Vertical Ammonia Oil Still Tank (30in X 52in, 220 Gallons)

Certified by E.L. Nickell Co. Inc Oil Still/Reclaimer Tank. National No: 42977. Serial No: 45881. Drawing No: C-11992-A-REV 0. Overall Vessel Dimensions (in): 2'-5 1/2" Dia. X 4'-4 3/4" Length. MAWP: 250 PSI @ 650 F. MDMT: -20 F @ 250 PSI.
Product Details
  • Stock No: CCA21
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 45881
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 52
  • Tank Estimated Capacity (Gallons): 220
  • Tank National Board Number: 42977
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 35
  • Height (Inches): 52
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
E.L. Nickell Co Vertical Ammonia Oil Still Tank (30in X 52in, 220 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed