- Product Details
E.L. Nickell Company Vertical Ammonia Receiver (in X in. Gallons)
E.L. Nickell Company Vertical Ammonia Receiver. National Board: 45717. Serial No: 48543. Job No: C-13120-A. Year Built: 1998. MAWP: 250 PSI @ 650 F. MDMT: -20 F @ 250 PSI.
Product Details
- Stock No: SIRA05
- Manufacturer: E.L. Nickell Co.
- Serial Number: 48543
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank National Board Number: 45717
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 60
- Height (Inches): 240
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Year Removed from Production: 2026
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












