- Product Details
E.L. Nickell Horizontal Ammonia Receiver ( 25in. X 70in. 185 Gallons)
E.L. Nickell Horizontal Ammonia Receiver ( 25in x 70in. 185 Gallons) Serial Number. Tank National Board Number. Tank Estimated Capacity (Gallons): 185. Tank MAWP (PSI @ Temp): 150 PSI @ 350 F. Tank MAWT (PSI @ Temp): -20 F @ 150 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in. Shipping Dimensions (Inches): 70 x 25 x 30. 650 LB
Product Details
- Stock No: GENR36
- Manufacturer: E.L. Nickell Co.
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 25
- Tank Length (Inches): 70
- Tank Estimated Capacity (Gallons): 185
- Tank MAWP (PSI at temp): 150 PSI @ 350 F
- Tank MAWT (temp at PSI): -20 F @ 150 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 70
- Width (Inches): 25
- Height (Inches): 30
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















