- Product Details
E.L Nickell Horizontal Ammonia Receiver (42 in. X 192 in.1320 Gallons)
E.L Nickell Horizontal Ammonia Receiver. National Board: 33161. Serial No: 35946. Previous Refrigerant: (R-717) Ammonia. Vessel Dimensions: 42"O.D. X 192"L. Estimated Holding Capacity: 1320 Gallons. MAWP: 250 PSI @ 650 F. MDMT: -20 F @ 250 PSI.
Product Details
- Stock No: FMA03
- Manufacturer: E.L. Nickell
- Serial Number: 35946
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 42
- Tank Length (Inches): 192
- Tank Estimated Capacity (Gallons): 1,320
- Tank National Board Number: 33161
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 196
- Width (Inches): 50
- Height (Inches): 60
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2026
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















