E.L. Nickell Horizontal Ammonia Recirculator

E.L. Nickell Horizontal Ammonia Recirculator

E.L. Nickell Horizontal Ammonia Recirculator Serial Number: 29705. Tank National Board Number: 27699. Tank MAWP (PSI at Temp): 150 PSI @ 650 F. Tank MAWT (PSI at Temp): -20 @ 650 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1980.
Product Details
  • Stock No: HAIN305
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 29705
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank National Board Number: 27699
  • Tank MAWP (PSI at temp): 150 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 @ 650 PSI
Pump Details
  • Pump Included?: No
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1980
  • Spec Sheet Available: No
E.L. Nickell Horizontal Ammonia Recirculator

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed