E.L. Nickell Shell and Tube Ammonia Subcooler - 452 sq. ft.

E.L. Nickell Shell and Tube Ammonia Subcooler - 452 sq. ft.

2000 E.L. Nickel Ammonia Subcooler. S/N: S008669. Nat'l Bd: 47629. Job No: C-14191-B. MAWP: 250 psi @ 225 °F. MDMT: -20 °F @ 250 psi. Tube material: 304 stainless steel. Number of passes: 4. Number of tubes: 460. Tube dimensions: 9/16 in. dia. x 8 ft. L. Heat transfer surface area: approx. 542 sq. ft. Tube volume: 47 gal. (4) Cyrus Shank Pressure Relief Valves, Types: 804 and 804TH*, inlet: 3/4 in., set pressure: 250 psig, air capacity: 880 and 791* scfm. Inlets: (1) 10 in. dia. port. Outlets: (3) 6 in. dia. ports. Overall dimensions: 14 ft. 10 in. L x 48 in. W x 98 in. H.
Product Details
  • Stock No: DTTC004B.
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: S008669
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
E.L. Nickell Shell and Tube Ammonia Subcooler - 452 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed