E.L Nickell Vertical Ammonia Intercooler (55in X 193 in. 2000 Gallons)

E.L Nickell Vertical Ammonia Intercooler (55in X 193 in. 2000 Gallons)

E.L Nickell Vertical Ammonia Intercooler (55in x 193 in. 2000 Gallons) Serial Number: C-4236-B. Tank National Board Number: 29706. Tank Estimated Capacity (Gallons): 2000. Tank MAWP (PSI @ Temp): . Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in. Shipping Dimensions (Inches): 54 x 78 x 194. 7500 LB
Product Details
  • Stock No: HAIN302
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: C-4236-B
Tank Details
  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 55
  • Tank Length (Inches): 193
  • Tank Estimated Capacity (Gallons): 2,000
  • Tank National Board Number: 29706
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 78
  • Height (Inches): 194
  • Weight (LBS): 7,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
E.L Nickell Vertical Ammonia Intercooler (55in X 193 in. 2000 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed