E.L. Nickell Vertical Ammonia Recirculator (42in X 144in. 1,050 Gallons. - HP Pumps.)

E.L. Nickell Vertical Ammonia Recirculator (42in X 144in. 1,050 Gallons. - HP Pumps.)

Certified By E.L. Nickell Co, Inc Vertical Ammonia Recirculator. Serial No: 37345. National Board: 34542. MAWP: 150 PSI @ 650 F. MDMT: -20 F @ 150 PSI. Year Built: 1987. Estimated Capacity: 1,050 Gallons. Vessel Dimensions: 42X144.
Product Details
  • Stock No: NIH06
  • Manufacturer: E.L. Nickell
  • Serial Number: 37345
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 42
  • Tank Length (Inches): 144
  • Tank Estimated Capacity (Gallons): 1,050
  • Tank National Board Number: 34542
  • Tank MAWP (PSI at temp): 150 PSI @ 650 F
  • Tank MAWT (temp at PSI): -20 F @ 150 PSI
Pump Details
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 65
  • Width (Inches): 65
  • Height (Inches): 170
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
E.L. Nickell Vertical Ammonia Recirculator (42in X 144in. 1,050 Gallons. - HP Pumps.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed