Electric Braising Pan

Electric Braising Pan

Electric Braising Pan. Capacity of 40 gallons. Inside dimensions: 43 in. L x 23 in. W x 12 ½ in. H. Inside height to pour spout is 10 ½ in. Pour spout is 8 in wide. Flip-top lid. Water faucet. Manual tilt mechanism with 8 in. diameter handle. Overall dimensions: 4 ft. 9 in. L x 2 ft. 11 in. W x 3 ft. 10 in. H.

Product Details
  • Stock No: NOI1205
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Kettles
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 35
  • Height (Inches): 46
Additional Product Details
Electric Braising Pan
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed