Electric Controls Inc PLC Control System

Electric Controls Inc PLC Control System

Electric Controls Inc. PLC Control System. Job No: EC 95-2007. Date: 2-21-1996. Power Supply - Volts: 480, Ph: 3, Amps: 60. (3): Allen-Bradley AC Power Supply: Series: B. Model: 1756-PA72/B, Part No: 97060574 E01. (6) Allen-Bradley Analog Input Modules: Cat No: 1756-IF8H. (6) Allen-Bradley Analog RTD Modules: Cat No: 1756-IRT81. (1) Allen-Bradley Isolated Relay Output Module: Cat No: 1756-OQ16I. (3) IFM Switched-Mode Power Supply 24 V DC: Item No: DN4013. (1) Transient Voltage Surge Suppressor: Model HS-P-SP-120-60A-RU, Item No: ZH0S-020. (1) Stride Industrial Unmanaged Ethernet Switch: Model: SE-SW8U. (6) EATON WMZT Rail Miniature Circuit Breakers: Cat No: WMZT1C06.
Product Details
  • Stock No: CBRE54
  • Manufacturer: Electric Controls Inc
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 72
  • Height (Inches): 108
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
Electric Controls Inc PLC Control System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed