Electric Motor - 60 HP

Electric Motor - 60 HP

Electric Motor, Model DD96591-4/4-10, S/N 364TTDS7036D3, Frame 364T, 460 volt, 3 phase, 60 hz, 1,770 rpm, 60 hp. Enclosed and has no fins.
Product Details
  • Stock No: JME12
  • Manufacturer: Not Specified
  • Model: DD96591-4/4-10
  • Serial Number: 364TTDS7036D3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 60
  • Motor RPM: 1770
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
Additional Product Details
  • Known Issues or Problems: Enclosed and has no fins
Electric Motor - 60 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed