Electric Motor Starter 460V - 200 HP

Electric Motor Starter 460V - 200 HP

Electric Motor Starter 460V - 200 HP. Previously used with a refrigeration compressor.

Product Details
  • Stock No: ATZB05B
  • Manufacturer: Not Specified
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter
Previous Refrigerant
Motor Details
  • # Motors: 0
  • Motor Horsepower(HP): 200
  • Motor Voltage: 460
Dimensions:
Additional Product Details
  • Previously Used With: Previously used with a refrigeration compressor.
Electric Motor Starter 460V - 200 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed