Electric Motors - Misc

Electric Motors - Misc

Emod Motor 20 HP, 1750 RPM, 480V.

Product Details
  • Stock No: CAGC1078-02
  • Manufacturer: Emod
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emod Motors
  • Motor Horsepower(HP): 20
  • Motor RPM: 1750
  • Motor Voltage: 480
Dimensions:
Additional Product Details
Electric Motors - Misc
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed