Electric Motors - Misc

Electric Motors - Misc

US Electric Motor 7.5 HP, 1165 RPM, 208-230/460V, 254TC Frame, 3-phase, 60 Hz.(WI).
Product Details
  • Stock No: CAGC1078-03
  • Manufacturer: U.S. Electrical
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1165
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TC
Dimensions:
Additional Product Details
Electric Motors - Misc
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed