Electric Transformers - Misc

Electric Transformers - Misc

Misc Electric Transformers. Hammond Power Solutions HPS Fortress Commercial Potted Distribution Transformer. 240V x 480V. Serial 373152. Part C1F003LES. 3 KVA. 60 Hz. NEMA-3R. McLean Cooling Technology Electronic Enclosure 230V, single phase, 50/60 Hz, R-134A, 3700/4000 BTU, 1084/1172W. (AR)

Product Details
  • Stock No: CAGC477
  • Manufacturer: Not Specified
Transformer Details
  • KVA: 3
  • High Voltage: 240
  • Low Voltage: 480
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Electric Transformers - Misc
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed