Electrolux Air-O-Steam Cooker

Electrolux Air-O-Steam Cooker

Electrolux Air-O-Steam cooker. Model: AOS061EAMQ. Serial: 90300002. Electrical requirement: 208V, 3-phase, 60 Hz. Year: 2009.

Product Details
  • Stock No: SWVF093
  • Manufacturer: Electrolux
  • Model: AOS061EAMQ
  • Serial Number: 90300002
Previous Refrigerant
Motor Details
  • Motor Voltage: 208
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 2009
Electrolux Air-O-Steam Cooker
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed