Electromate Industrial Control Panel Enclosure

Electromate Industrial Control Panel Enclosure

Electromate Industrial Control Panel Enclosure. Type: 12/13, S/N: 37208. Control Panel is equipped with various types of reactors: (2) MTE Reactors, 6.50 mH, 600 V, 4 amps, 50/60 Hz, 3 phase. (2) MTE Reactors 0.7 mH, 600 Vmax, 45 amps, 50/60 Hz, 3 phase. (6) MTE Reactors, 1.50 mH, 600 Vmax, 18 amps, 50/60 Hz, 3 phase. (1) Sola power supply, SDN: 10-24-100, 115/230 VAC (DC: 24V/104), 6.0/2.8 amps, 50-60 Hz. Overall dimensions: 77-1/2 in. L x 24 in. W x 8 ft. 3 in. H.

Product Details
  • Stock No: SGMI127B.5a2
  • Manufacturer: Electromate
  • Model: 12/13
  • Serial Number: 37208
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Electromate Industrial Control Panel Enclosure
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed