Electron Machine Corp. Microprocessor Refractometer Sensing Head

Electron Machine Corp. Microprocessor Refractometer Sensing Head

Electron Machine Corp. Microprocessor Refractometer Sensing Head. Model: MPR-83 / MPR-83R. This sensing head fits the MPR-83 series of microprocessor refractometers that are typically used to measure the refractive indexes of process fluids. Microprocessor refractometers may also be used as error indicators or as part of complete process control systems and can be inserted directly into process lines or vessels for measurements and controls. Sample of applications include: fructose, glycol, NaOH, black and weak liquors, and coatings. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 12 in. L x 7-1/2 in. W x 13-1/2 in. H.(ACN80).

Product Details
  • Stock No: ARSU001.15
  • Manufacturer: Electron Machine Corp.
  • Model: MPR-83 / MPR-83R
  • Serial Number: 7090
Plate Details
Previous Refrigerant
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 84.5
  • Height (Inches): 13.5
  • ACN: 80
Additional Product Details
Electron Machine Corp. Microprocessor Refractometer Sensing Head
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed