Electronic Hydronic Supply Control Panel

Electronic Hydronic Supply Control Panel

Electronic Hydronic Supply Control Panel. Dwgs: DOC-01659-A, DOC-01659B, DOC-01659-C, DOC-01659-F, DOC-01659P. Largest motor capacity: 40 HP. Maximum FLC: 155 amps. Koyo Direct Logic 205. Control Concepts Islatrol Plus Active Tracking Filter. Power supply: 460 V, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 19 in. W x 72 in. H.(H11).

Quantity: 4
Product Details
  • Stock No: JDWW101.-01
  • Manufacturer: Electronic Hydronic Supply
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 40
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 19
  • Height (Inches): 72
Additional Product Details
Electronic Hydronic Supply Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed