Elektrim Electric Motor - 50 HP

Elektrim Electric Motor - 50 HP

Elektrim Energy Efficient Electric Motor - 50 HP, 1770 RPM, 208-230/460V, 125-114/57 amps, 3-phase, 60 Hz, 326T Frame. Made in Poland.
Product Details
  • Stock No: SRWI02B
  • Manufacturer: Elektrim
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Elektrim
  • Motor Horsepower(HP): 50
  • Motor RPM: 1770
  • Motor Voltage: 208-230/460
  • Motor Amps: 125-114/57
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T
Dimensions:
Additional Product Details
Elektrim Electric Motor - 50 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed