Elevated Stainless Steel Belt Conveyor

Elevated Stainless Steel Belt Conveyor

Elevated Stainless Steel Belt Conveyor. Belt width: 10 in. Conveyor features adjustable side guiderails and (4) casters for easy positioning. Infeed/exit height: 37/50 in. U.S. Motor, 1 hp, 1750 rpm, 208-230/460 V, 3.3-3.4/1.7 amps, 60 Hz, 3 phase. Sycrogear Motor Drive, 84 rpm (final). Overall dimensions: 98 in. L x 26 in. W x 52-1/2 in. H.

Product Details
  • Stock No: SDYC011.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 10
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.3-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 98
  • Width (Inches): 26
  • Height (Inches): 52.5
Additional Product Details
Elevated Stainless Steel Belt Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed