Elliot Manufacturing Pasteurizer/Cooler

Elliot Manufacturing Pasteurizer/Cooler

Elliot Pasteurizer/Cooler. Model: 8X40. S/N: 20670. Stainless steel. Belt width: 96 in. Maximum aperture/clearance above belt: 93 in. W x 10 in. H. Overhead sprayers, fed by multiple distribution manifolds, pasteurize/cool product. System is equipped with (3) 12 in. L x 12 in. W x 24 in. H side-mounted waste tanks. Infeed/exit height: 38 in. Inlets: (1) 3 in. dia. S-line fitting (cold/hot process), (1) 3 in. dia. bevel fitting (CIP), (2) 13 in. L x 10 in. W infeed ducts. Outlets: (1) 3 in. dia. threaded fitting (waste), (1) 20 in. dia. vent, (2) 29 in. dia. vents. Overall dimensions: 53 ft. 4 in. L x 10 ft. W x 84 in. H. SOLD
Product Details
  • Stock No: BFLV288b.46
  • Manufacturer: Elliot
  • Model: 8X40
  • Serial Number: 20670
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Elliot Manufacturing Pasteurizer/Cooler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed