- Product Details
ELTECH Electric Motor Starter (250HP, Soft Starter)
Eltech Electric Ice Maker Motor Starter. Project No: 3321. Drawing No: 3321 A1-C1. Power Supply: Volts: 480, Ph: 3, Hz: 60, HP: 50, FLA: 392.7. Max HP Motor: 250 HP. Max Motor FLA: 302. Short Circuit Rating: 35kAIC.
Product Details
- Stock No: TMN04
- Manufacturer: Eltech Electric
- Model: 200 VSD
- Serial Number: 3321
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 50
- Width (Inches): 45
- Height (Inches): 25
- Weight (LBS): 500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: TMN STOCK No. North Star Ice Maker.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























