Emerson Electric Motor - 15 HP

Emerson Electric Motor - 15 HP

Emerson Electric Motor. Model: AE52. Catalog No. H15E2D. ID No. L09-AE52-M. Special features: CC 030A. Motor specifications: 15 hp, 1770 rpm, 208-230/460 V, 40.7-37.6/18.8 amps, 60 Hz, 3 phase. Frame: 254T. Insulation class: F. Nema design: B. Code: 6. Type: FCT. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 10 in. L x 1 ft. 6 in. W x 1 ft. 3 in. H.
Product Details
  • Stock No: KWBF750B
  • Manufacturer: Emerson
  • Model: AE52
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Emerson Electric Motor - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed