Enardo Pneumatic Valve

Enardo Pneumatic Valve

Enardo Pneumatic Valve. Model: 850-2X3-111. S/N: 4538. Size: 2X3. Vacuum settings: 0.5 oz. Opening pressure: 2.0 in. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 1ft 3 in. L x 9-1/2 in. W x 17 in. H.
Product Details
  • Stock No: SLSP148.a
  • Manufacturer: Enardo
  • Model: 850-2X3-111
  • Serial Number: 4538
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 9.5
  • Height (Inches): 17
Additional Product Details
Enardo Pneumatic Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed