Enerquip Twin Shell and Tube Heat Exchanger System - 20 sq. ft.

Enerquip Twin Shell and Tube Heat Exchanger System - 20 sq. ft.

2000 Enerquip Twin Shell and Tube Heat Exchanger System. Model: NEUC. S/N’s: 3128 and 3129. Nat’l Bd: 3327 and 3326. Tube material: 304 stainless steel. Number of passes: 2. Number of tubes: 32. Tube dimensions: 1/2 in. dia. x 2 ft. 7 in. L. Heat transfer surface area: approx. 10 sq. ft. Shell diameter: 6-1/2 in. Shell and tube side MAWP: 150 psi @ 375 °F. Shell and tube side MDMT: 150 psi @ -20 °F. Meters/controls: (4) Worcester Actuators, Series 39, (6) Fischer Pneumatic Actuators, Model 1-1/4 in., (2) El-O-Matic Actuators, Type: ESA-65-4/A. Inlets: (1) 3 in. dia. NPT (jacket), (1) 2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. NPT (jacket), (1) 2 in. dia. NPT. Overall dimensions: 6 ft. 4 in. L x 3 ft. in. W x 6 ft. 5 in. H. (ACN40)
Product Details
  • Stock No: MFBB359a.0
  • Manufacturer: Enerquip
  • Model: NEUC
  • Serial Number: 3128 and 3129
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 20
  • Number of Passes: 2
  • Tube Material: 304 Stainless Steel
  • Number of Tubes: 32
  • Tube Diameter (inches): 0.5
  • Tube Length (inches): 31
  • Tank National Board Number: 3327, 3326
  • MAWP (PSI at temp): 150 psi @ 375 °F
  • MDMT (temp at PSI): 150 psi @ -20 °F
  • Inlets & Outlets Description: Inlets: (1) 3 in. dia. NPT (jacket), (1) 2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. NPT (jacket), (1) 2 in. dia. NPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 36
  • Height (Inches): 77
  • ACN: 40
Additional Product Details
  • Year of Manufacture: 2000
Enerquip Twin Shell and Tube Heat Exchanger System - 20 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed