Engineered Air - Air Handling Unit - 37.5 Ton

Engineered Air - Air Handling Unit - 37.5 Ton

1991 Engineered Air-Air Handling Unit- 37.5 Ton. Model: LM-15-C, S/N: DK107-MAU-202. Refrigerant: ammonia. Capacity: 15,000 cfm. Blower model: 25/25 FCDWD1. Blower motor: 10 hp, 1760 rpm, 460 V, 12.7 amps, 3 phase. Blower speed: 560 rpm. Pulley ratio: 3.2: 1. Belts: B-95. Overall dimensions: 185 in. L x 95 in. W x 78 in. H. Never installed.

Product Details
  • Stock No: 150-SC-2651
  • Manufacturer: Engineered Air Makeup Unit
  • Model: LM-15-C
  • Serial Number: DK107-MAU-202
Evaporator Coil Details
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • Air Flow (CFM): 1,500
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Engineered Air - Air Handling Unit - 37.5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed