Entech Automatic Fogg System

Entech Automatic Fogg System

Entech Automatic Fog System. Warranty No. 007011. Control Box Electromate Corporation. Diaphragm Pump Aro. Plastic-Construction. Wall Mounted. Overall dimensions 12-½ in. W, 24 in. L, 39-½ in. H.

Product Details
  • Stock No: HDNP807.1
  • Manufacturer: Entech
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 12.5
  • Height (Inches): 39.5
Additional Product Details
Entech Automatic Fogg System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed