Eriez E-Z Tec III Metal Detector with MPC Control

Eriez E-Z Tec III Metal Detector with MPC Control

1995 Eriez E-Z Tec III Metal Detector with MPC Control. Model EZ35X12. Maximum aperture / clearance above belt: 1 ft. W x 5 in. H. Infeed / exit height: 3 ft. 3 in. Sensitivity previously tested and rated with test strips for 1.5 mm ferrous metals, 2.0 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. The MPC or microprocessor control allows for easy adjustment of sensitivity, phase and reject. The MPC also has the ability to store adjustment paRam Industrieseters and give rejection reports. Wash down duty, stainless steel enclosure. Power requirements: 110 VAC, 1 phase, 60 Hz. *Note: the unit is currently non-functional. Overall dimensions: 3 ft. 3 in. L x 2 ft. 8 in. W x 4 ft. 2 in. H.(H16)(ACN100).
Product Details
  • Stock No: GICS175.2a
  • Manufacturer: Eriez Manufacturing Co.
  • Model: EZ35X12
  • Serial Number: 65960-1
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 32
  • Height (Inches): 50
  • ACN: 100
Additional Product Details
  • Year of Manufacture: 1995
Eriez E-Z Tec III Metal Detector with MPC Control
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed