Eriez E-Z TEC Metal Detector MPC Controller

Eriez E-Z TEC Metal Detector MPC Controller

Eriez E-Z TEC Metal Detector MPC Microprocessor Control. P/N: 815465. 3N-9603578. S/N: ACC49010001. Includes PCB and Door. Overall dimensions: 10 in. L x 9 ½ in. W x 2 ½ in. H. (ACN50)

Product Details
  • Stock No: BDPC543B
  • Manufacturer: Eriez Manufacturing Co.
  • Model: E-Z TEC MPC
  • Serial Number: ACC49010001
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 9.5
  • Height (Inches): 2.5
  • ACN: 50
Additional Product Details
  • Product Purchased From: Seafood Supplier
Eriez E-Z TEC Metal Detector MPC Controller
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed