- Product Details
Eriez Metal Detector - 26 in. W x 8 in. H
2002 Eriez Metal Detector. Model: EZ4-5. S/N: 176735. The detector aperture (opening) is 26 in. W x 8 in. H (above the belt). Belt is 24 in. W x 4 ft. L. Detector Electrical Requirement: 115V Single-Phase. Belt Drive Motor Specs: 0.5 HP, 230/460V, 3-phase, 1.6 / .8 A, 1725 RPM. (ACN142).
Product Details
- Stock No: BDPC543.55
- Manufacturer: Eriez Manufacturing Co.
- Model: EZ4-5
- Serial Number: 176735
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Seafood Supplier
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









