Eriez UMetal Detector Model EZ35X12

Eriez UMetal Detector Model EZ35X12

1995 Eriez UMetal Detector Model EZ35X12, S/N 85590, Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 5 in. x 12 in. Washdown duty, stainless steel enclosure, 110 VAC, 1 phase, 60 Hz. Control Panel works properly.

Product Details
  • Stock No: GICS174.2a
  • Manufacturer: Eriez Manufacturing Co.
  • Model: EZ35X12
  • Serial Number: 85590
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Eriez UMetal Detector Model EZ35X12
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed