Ese Inc. Control Box

Ese Inc. Control Box

1998 Ese Inc. Control Box. Model: 4042. S/N: 9809401. Power supply: 120 V, 10 amps, 60 Hz. (10) Red Lion Panel Meters, Model: PAXD. (1) Allen Bradley Micrologic 1000. Outlet: (1) 2 in. dia. S-Line port. Overall dimensions: 20 in. L x 10 in. W x 25 in. H. (ACN120).

Product Details
  • Stock No: RCCB358.2
  • Manufacturer: Ese Inc.
  • Model: 4042
  • Serial Number: 9809401
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Ese Inc. Control Box
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed