Evapco 3-Fan Blast Evaporator Coil - 50 Ton

Evapco 3-Fan Blast Evaporator Coil - 50 Ton

Evapco 3-Fan Blast Evaporator Coil - 50 tons. Model: NTL3-99103-750M. Serial: 941290 LH. Performance data: 608,910 BTUH (50.74 TR) at 10F TD, -20F room, -30F SST, R-717 refrigerant. Bottom feed with 3:1 recirculation rate. (3) 7.5 HP 460V fan motors. Shipping Weight: 9,700 LBS. Overall dimensions: 227 in. L x 52 in. W x 86 in. H.

Product Details
  • Stock No: BRPF11
  • Manufacturer: Evapco
  • Model: NTL3-99103-750M
  • Serial Number: 941290 LH
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 60,891.00
  • Est. Tons (TR) @10TD Frosted: 50.74
  • # Fans: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco 3-Fan Blast Evaporator Coil - 50 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed