- Product Details
Evapco AT 19-58 Cooling Tower (165 Nominal Tons, 7.5 HP, 230/460 V)
The AT Cooling Tower features the highly successful EVAPCO Power-Band Belt Drive System engineered for heavy-duty operation. The Power-Band Drive System has consistently provided trouble-free operation in the most severe duty cooling tower applications. Evapco Cooling Tower: Model: AT 19-58, Serial No: 12-516782, Belt No: 3B144, Nominal Tons: 165, Weights: Shipping: 3,720 LBS, Operating: 6,140 LBS, Heaviest Section: 2,550 LBS. Fan HP: 7.5, Air Flow: 35,100 CFM. Seal Quality G-235 Hot Dip Galvanized Steel. Baldor Reliance Motor: Spec:37U596T85963, HP: 7.5, Volts: 230/460, Amps: 18.8/9.4, RPM:1770, Frame: 213T, HZ:60, PH: 3, Rating: 40C Amb-Cont.
Product Details
- Stock No: BBELL07
- Manufacturer: Evapco
- Model: AT 19-58
- Serial Number: 12-516782
Cooling Tower Details
- Unit Nominal Tons (TR): 165
- Cooling Capacity (GPM): 396
- Pump Included?: No
- Circuit Type: Open
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1,770
- Motor Voltage: 230/460
- Motor Amps: 18.8/9.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213T
Dimensions:
- Length (Inches): 91
- Width (Inches): 91
- Height (Inches): 143
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2012
- Spec Sheet Available: Yes
- Product Purchased From: American Ice Cream Company
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































