Evapco AT-Series Cooling Tower- 332 Ton

Evapco AT-Series Cooling Tower- 332 Ton

1991 Evapco AT-Series Cooling Tower- 332 Ton. Model: AT12-312A. S/N: 911561M. Belt No: 6B148. Capacity: 665 gpm @ 80 °F WB, 100 °F EWT, 85 °F LWT. U.S. Motor, 20 hp, 1760 rpm, 230/460 V, 52.8/26.4 amps, 60 Hz, 3 phase. The AT is an induced draft, counterflow design cooling tower. Features include: efficient drift eliminators, superior inlet louver and screen design, and its optimum design for freezing climates. Its unique design allows for easy disassembly of drive components. Inlets: (1) 8 in. dia. port. Outlets: (1) 2 in. dia. copper pipe, (1) 2 in. dia. PVC pipe, (1) 3 in. dia. PVC pipe, (1) 8 in. dia. port. Overall dimensions: 12 ft. 6 in. L x 12 ft. 3 in. W x 12 ft. 6 in. H.
Product Details
  • Stock No: HDPP948.14
  • Manufacturer: Evapco
  • Model: AT12-312A
  • Serial Number: 911561M
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco AT-Series Cooling Tower- 332 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed