- Product Details
Evapco ATC-1284B Evaporative Condenser Tower (1 Tower Unit, 642 Ton)
Year of Manufacture: 2007
Number Units in Package: 1
Nominal Tons (per unit): 642 TR*
Ammonia Tons (per unit): 487.6 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 114900 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit): 7.5 HP, 460V, 60 Hz, 3-phase. 1,200 GPM
Pump Included? Yes
Fan Details (per unit): 15 HP, 460V, 60 Hz, 3-phase
Top Dimensions (per unit): 20'2 L x 12'1 W x 9'8 H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 20'2L x 12'1W x 8'3H
Bottom Weight (per unit): 3,950 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
- Stock No: MRBA07A-01
- Manufacturer: Evapco
- Model: ATC-1284B
- Serial Number: 7-323768
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 642
- Unit Ammonia Tons (TR): 487.6
- Unit Coil Volume (ft3): 101
- Unit CFM (CFM): 114900
- Top Length (Inches): 242
- Top Width (Inches): 145
- Top Height (Inches): 116
- Top Weight (LBS): 22900
- Bottom Length (Inches): 242
- Bottom Width (Inches): 145
- Bottom Height (Inches): 99
- Bottom Weight (LBS): 3950
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1200
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Horsepower(HP): 15
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Year of Manufacture: 2007
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















