Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)

Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)

Year of Manufacture: 2007 Number Units in Package: 2 Nominal Tons (total): 1284 TR* Ammonia Tons (total): 975.2 TR* Coil Volume (total): 202 ft3 CFM (total): 229800 CFM Nominal Tons (per unit): 642 TR* Ammonia Tons (per unit): 487.6 TR* Coil Volume (per unit): 101 ft3 CFM (per unit): 114900 CFM R-717 (ammonia) or R22 (freon). Last run with Ammonia. Design pressure:  PSIG Pump Requirements (per unit): 7.5 HP, 460V, 60 Hz, 3-phase. 1,200 GPM Pump Included? Yes Fan Details (per unit): 15 HP, 460V, 60 Hz, 3-phase Top Dimensions (per unit): 20'2 L x 12'1 W x 9'8 H Top Weight (per unit): 22,900 LBS Bottom Dimensions (per unit): 20'2L x 12'1W x 8'3H Bottom Weight (per unit): 3,950 LBS *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: MRBA07A
  • Manufacturer: Evapco
  • Model: ATC-1284B
  • Serial Number: 7-323768
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
  • Pump Included? Yes
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed