Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)

Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)

Year of Manufacture: 2007
Number Units in Package: 2
Nominal Tons (total): 1284 TR*
Ammonia Tons (total): 975.2 TR*
Coil Volume (total): 202 ft3
CFM (total): 229800 CFM

Nominal Tons (per unit): 642 TR*
Ammonia Tons (per unit): 487.6 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 114900 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 7.5 HP, 460V, 60 Hz, 3-phase. 1,200 GPM
Pump Included? Yes
Fan Details (per unit): 15 HP, 460V, 60 Hz, 3-phase

Top Dimensions (per unit): 20'2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 20'2"L x 12'1"W x 8'3"H
Bottom Weight (per unit): 3,950 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: MRBA07B
  • Manufacturer: Evapco
  • Model: ATC-1284B
  • Serial Number: 7-323769
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1284
  • Package Ammonia Tons (TR): 975.2
  • Package Coil Volume (ft3): 202
  • Package CFM (CFM): 229800
  • Unit Nominal Tons (TR): 642
  • Unit Ammonia Tons (TR): 487.6
  • Unit Coil Volume (ft3): 101
  • Unit CFM (CFM): 114900
Condenser Dimensions
  • Top Length (Inches): 242
  • Top Width (Inches): 145
  • Top Height (Inches): 116
  • Top Weight (LBS): 22900
  • Bottom Length (Inches): 242
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 3950
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Horsepower(HP): 15
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 2007
Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed