Evapco ATC-1284E-1G Evaporative Condenser ( 642 Nominal Tons, 2 HP Motors, 1 Tower Unit )

Evapco ATC-1284E-1G Evaporative Condenser ( 642 Nominal Tons, 2 HP Motors, 1 Tower Unit )

EVAPCO Evaporative Condensor. Model: ATC-1284E-1G. Serial Number:10-396206 This package contains (1)Tower Unit. 642 Nominal Tons. 455.5 Ammonia Tons. Previously Ran with Ammonia (R-717).2 Motors are included. Previously Paired As A Package.
Product Details
  • Stock No: BRZB12
  • Manufacturer: Evapco
  • Model: ATC-1284E-1G
  • Serial Number: 10-396206
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 642
  • Unit Ammonia Tons (TR): 455.5
  • Unit Coil Volume (ft3): 81.5
  • Unit CFM (CFM): 110,050
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 03/15/2025
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 03/15/2025
Condenser Dimensions
  • Top Length (Inches): 241.75
  • Top Width (Inches): 143
  • Top Height (Inches): 115
  • Top Weight (LBS): 19,770
  • Bottom Length (Inches): 241.75
  • Bottom Width (Inches): 143
  • Bottom Height (Inches): 86.25
  • Bottom Weight (LBS): 7,840
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 20HP Fan Motor. (1) 7.5HP Pump Motor.
  • Motor Horsepower(HP): 20
Dimensions:
  • Length (Inches): 241.75
  • Width (Inches): 143
  • Height (Inches): 202
  • Weight (LBS): 27,610
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Evapco ATC-1284E-1G Evaporative Condenser ( 642 Nominal Tons, 2 HP Motors, 1 Tower Unit )

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed