Evapco ATC-1426E-1G Evaporative Condenser ( 713 Nominal Tons, 2 Motors, 1 Tower Unit )

Evapco ATC-1426E-1G Evaporative Condenser ( 713 Nominal Tons, 2 Motors, 1 Tower Unit )

EVAPCO Evaporative Condenser. Model: ATC-1426E-1G. Serial Number:9-355777. This unit contains (1)Tower Unit. 713 Nominal Tons. 506 Ammonia Tons. Previously Ran with Ammonia (R-717).2 Motors are included. Previously Paired As A Package.
Product Details
  • Stock No: BRZB21
  • Manufacturer: Evapco
  • Model: ATC-1426E-1G
  • Serial Number: 9-355777
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 713
  • Unit Ammonia Tons (TR): 506
  • Unit Coil Volume (ft3): 81.5
  • Unit CFM (CFM): 126,000
  • Design Pressure (PSI): 400
  • Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 241
  • Top Width (Inches): 142
  • Top Height (Inches): 116
  • Top Weight (LBS): 19,850
  • Bottom Length (Inches): 241
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 87
  • Bottom Weight (LBS): 3,920
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Pump Motor and (1) Fan Motor
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,760
  • Motor Voltage: 208-230/460
  • Motor Amps: 21.6-19.5/9.76
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213JM
Dimensions:
  • Length (Inches): 241
  • Width (Inches): 142
  • Height (Inches): 203
  • Weight (LBS): 23,770
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2009
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: R-717
Evapco ATC-1426E-1G Evaporative Condenser ( 713 Nominal Tons, 2 Motors, 1 Tower Unit )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed