Evapco ATC-1495B Evaporative Condenser Tower (1495 Nominal Tons, 2-25 HP Motors, 2 Tower Units)

Evapco ATC-1495B Evaporative Condenser Tower (1495 Nominal Tons, 2-25 HP Motors, 2 Tower Units)

Year of Manufacture: 2001
Number Units in Package: 2
Nominal Tons (total): 1495 TR*
Ammonia Tons (total): 1061 TR*
Coil Volume (total): 202 ft3
CFM (total): 229800 CFM

Nominal Tons (per unit): 747.5 TR*
Ammonia Tons (per unit): 530.5 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 114900 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 7.5 HP 2,100 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP

Top Dimensions (per unit): 20'2 L x 12'1 W x 9'8 H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 20'2 L x 12'1 W x 8'3 H
Bottom Weight (per unit): 3,950 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: JMIC02
  • Manufacturer: Evapco
  • Model: ATC-1495B
  • Serial Number: M015329
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1495
  • Package Ammonia Tons (TR): 1061
  • Package Coil Volume (ft3): 202
  • Package CFM (CFM): 229800
  • Unit Nominal Tons (TR): 747.5
  • Unit Ammonia Tons (TR): 530.5
  • Unit Coil Volume (ft3): 101
  • Unit CFM (CFM): 114900
Condenser Dimensions
  • Top Length (Inches): 242
  • Top Width (Inches): 145
  • Top Height (Inches): 116
  • Top Weight (LBS): 22900
  • Bottom Length (Inches): 242
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 3950
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 2100
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? true
  • # Motors: 2
  • Motor Horsepower(HP): 25
Dimensions:
Additional Product Details
  • Year of Manufacture: 2001
Evapco ATC-1495B Evaporative Condenser Tower (1495 Nominal Tons, 2-25 HP Motors, 2 Tower Units)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed